Wax Blanket Bucket Heater, 13 1/4 in L
Mfr # WX05
Zoro # G922579131
product price: $273.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX05
Zoro #
G922579131
UPC #
814491015791
Country of Origin
United States
Description
Wax Blanket Bucket Heater, Current Rating 1.46 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, Metal, For Container Type Pails, Thermostat Temperature -Maximum 200 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 0.4 W/sq in, Watts 175 W, Drum Diameter - Maximum 11 13/16 in, Drum Diameter - Minimum 11 13/16 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.