Xtreme 275-Gallon Insulated IBC Tote/Tank Heater, Rated for -60DegF

  • Mfr # TH275G

  • Zoro # G915555272


original price:  $2,680.99 , new price: $2,412.99 , 10 percent off
new price:  $2,412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH275G
Zoro #
G915555272
UPC #
-
Country of Origin
United States

Description

TH275G: The 275 gallon 1040 liter IBC tote heater from Powerblanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The TH275G comes with an adjustable thermostat, so you can control the temperature. The material of the heater is a durable and rugged vinyl shell, and can be safely used in temperatures as low as -40 degrees F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. It is also ETL certified to UL & CSA safety standards. Sometimes you need a little more protection, durability, and freeze resistance. And sometimes, you don't need quite so much. When you need that extra durability and protection, the Powerblanket Xtreme line is the way to go. Xtreme is for those companies that work in the harshest of conditions, offering a durable vinyl shell that will maintain its structural integrity in temperatures as low as -40 F. Powerblanket Xtreme TH275G 275 Gallon IBC Tote Heater:. Adjustable temperature from ambient to 145 F | 62 C ± 5 F / 3 C. Designed to be durable and weather resistant. Includes adjustable digital thermostatic controller. Safely heat and protect a wide variety of chemicals and materials. Provide an insulated full-wrap design. Certified to extreme temperatures as low as -40 F. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Provide easy access with a removable top. Prevent waste by maintaining consistent temperatures. ETL certified to UL / CSA / CE safety standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.