Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme 5-Gallon Insulated Bucket Heater

  • Mfr # BH05RRG

  • Zoro # G412316741


product price: $582.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH05RRG
Zoro #
G412316741
UPC #
-
Country of Origin
United States

Description

BH05RRG: The 5-gallon bucket is truly a versatile storage unit. Buckets come with so many uses that it would be futile to try and mention them all here. But regardless of what you're storing in buckets, one thing is clear: the bucket can't protect your product from the cold. That's why Powerblanket offers the solution to the common problem of freeze protection. With a Powerblanket bucket and pail heaters in place, you get even and regulated heat distribution for as long as you need it. What's more, this same technology is useful in scenarios where you simply need to heat your storage to a certain temperature and maintain proper viscosity. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. The standard BH05RRG pail heater comes with patented heat spreading technology and it only requires a max of 120 watts and 1 amp to power it. It is water-resistant and can be used on poly and steel buckets and pails. Another great feature is the preset fixed thermostat which can quickly warm the contents to 100 degrees F and then cycles to maintain temperature. The BH05RRG pail heater is very easy to install and is competitively priced. We're proud to say that our BH05RRG model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient bucket heater on the market! . Powerblanket Xtreme BH05RRG Features Rapid Ramp. Cinch straps to secure tight fit. Quickly heats materials to a preset 100 F / 38 C ±5 F / 3 C. Delivers safe, uniform heat to temperature-sensitive materials. Preserve expensive materials without overheating or burning . Insulated full-wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel buckets/pails. Prevent product waste by safely maintaining consistent temperatures . Uniform even heat distribution eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.