Zoro Homepage

Xtreme 5-Gallon Insulated PRO Model Bucket Heater

  • Mfr # BH05PROG

  • Zoro # G715555656


original price: $944.99
9% off
new price: $850.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH05PROG
Zoro #
G715555656
UPC #
-
Country of Origin
United States

Description

BH05PROG: The 5 Gal. bucket is truly a versatile storage unit. Buckets come with so many uses that it would be futile to try and mention them all here. But regardless of what you're storing in buckets, 1 thing is clear: the bucket cant protect your product from the cold. That's why Powerblanket offers the solution to the common problem of freeze protection. With Powerblanket bucket heaters in place, you get even and regulated heat distribution for as long as you need it. What's more, this same technology is useful in scenarios where you simply need to heat your storage to a certain temperature and maintain proper viscosity. Powerblanket Pro Series bucket heaters offer all the same great features as our standard bucket heaters with 1 significant difference. Our Pro Series bucket heaters come equipped with a thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under-heating the pail contents. With the Pro Series, you can go anywhere from ambient temperature up to 145 F. The BH05PROG pail heater is very easy to install and is competitively priced. We're proud to say that our BH05PROG model is ETL certified to UL and CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 5 Gal. bucket heater on the market. Adjustable digital thermostatic controller. Adjustable temperature from ambient up to 145 F/62 C 5 F/3 C. Straps to secure tight fit. Insulated full-wrap design making it energy-efficient. Deliver uniform heat to temperature-sensitive products. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. ETL certified to UL/CSA/CE safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.