Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Briggs & Stratton Portable Generator, Gasoline, 5,250 W Rated, 7,000 W Surge, Recoil Start, 120/240V AC, 43.8/21.8 A 30756

Portable Generator, Gasoline, 5,250 W Rated, 7,000 W Surge, Recoil Start, 120/240V AC, 43.8/21.8 A (Discontinued)

  • Mfr # 30756
  • Zoro # G9148761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30756
Zoro #
G9148761
UPC #
011675307561
Country of Origin
China

Dimensions

Generator Height
25-1/4"
Length
31-1/2"
Length (Straight Wireway)
31 1/2 in
Overall Width
21 1/16 in
Overall Height
25 1/4 in
Overall Length
31 1/2 in
Width
21-1/16"

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5,250 W
Surge Watts
7,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
43.8/21.8
Generator Run Time @ 1/2 Load
7 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Generator Mfr. Warranty Details
2 yr.
Generator Outlets
120VAC Duplex (2), 120VAC 30A RV (1)
Full Power Switch
Yes
Engine Displacement
389cc
Wheel Kit Included
Yes
Includes
Wheel Kit, Engine Oil, Owner Manual
Low Oil Shut Down
Yes
Parallel Configuration Capable
No
Engine Alternator
Power Surge
Run Time Hour Meter
No
Series
PowerBuilt(TM)
Fuel Tank Capacity
5 gal.
Weight
184 lb
Starting Wattage - Gasoline/Diesel
7,000 W
Outlets Included
L14-30R, 5-20R Duplex
Standards
FCC
Carbon Monoxide Protection
No Carbon Monoxide Detection
Circuit Breakers Included
(2) 20 A
Rated Current @ 240V AC - Gasoline/Diesel
22.9 A
Air Cleaner Type
Foam
Run Time @ 1/2 Load - Gasoline/Diesel
7 hr
Generator Technology
Conventional
Cylinder Material
Aluminum
Includes GFCI Outlets
No
Manufacturer Warranty
2 yr
Rated Frequency
60 Hz
Circuit Breaker
Yes
Safety Features
Low Oil Shutdown
Includes Wheel Kit
Yes
Rated Current @ 120V AC - Gasoline/Diesel
45.8 A
Running Wattage - Gasoline/Diesel
5,250 W
Generator Engine Brand
Briggs and Stratton
Generator Starter Type
Recoil
Generator Voltage
120/240V AC
Generator Fuel Type
Gasoline

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,250 W, Starting Wattage - Gasoline/Diesel 7,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 45.8 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 7 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included L14-30R, 5-20R Duplex

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.