Zoro Homepage
This item is Discontinued.
Powerboss Portable Generator, Gasoline, 1700 Rated, 2000 Surge, Recoil Start, 14.0 A 30542

Portable Generator, Gasoline, 1700 Rated, 2000 Surge, Recoil Start, 14.0 A (Discontinued)

  • Mfr # 30542
  • Zoro # G7575531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30542
Zoro #
G7575531
UPC #
011675305420
Country of Origin
China

Dimensions

Length
21"
Width
15-3/4"
Generator Height
18 in
Length (Straight Wireway)
21"

Details

Engine Brand
Briggs & Stratton
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
1700
Surge Watts
2000
Starter Type
Recoil
Generator Amps
14.0
Generator Run Time @ 1/2 Load
8.0 hr
CARB Compliant
No
Low Oil Shut Down
No
Portable Generator Technology
Conventional
Wheel Kit Included
No
Run Time Hour Meter
No
Full Power Switch
No
Generator Engine Brand
Briggs and Stratton
Generator Starter Type
Recoil
Run Time @ Full Load
5.0 hr.
Generator Outlets
5-20R 120 V AC Duplex (1)
Generator Voltage
120V AC
Fuel Tank Capacity
2.0 gal
Includes
Engine Oil Bottle, Owners Manual
Engine Alternator
Brush
Parallel Configuration Capable
No
Generator Mfr. Warranty Details
2 yr
Generator Fuel Type
Gasoline
Engine Displacement
127cc
Run Time @ 1/2 Load
8.0 hr.
Air Cleaner Type
Paper
Circuit Breaker
Yes
Cylinder Material
Cast Iron
Standards
EPA

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Briggs & Stratton, Fuel Tank Capacity 2.0 gal, Engine Displacement 127cc, Engine Alternator Brush, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.