Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerboss Portable Generator, 3500 Rated, 5250 Surge, 29.2 A 30667

Portable Generator, 3500 Rated, 5250 Surge, 29.2 A (Discontinued)

  • Mfr # 30667
  • Zoro # G1452733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30667
Zoro #
G1452733
UPC #
011675306670
Country of Origin
China

Dimensions

Generator Height
18 1/2 in
Length
23-13/16"
Width
18-7/64"
Length (Straight Wireway)
23-13/16"

Details

Item
Portable Generator
Generator Rated Watts
3500
Surge Watts
5250
Generator Voltage
120VAC
Generator Amps
29.2
Generator Run Time @ 1/2 Load
8.0 hr
Generator Fuel Type
Gasoline
Run Time Hour Meter
No
Run Time @ Full Load
5.0 hr.
Generator Engine Brand
Briggs and Stratton
Full Power Switch
No
Engine Alternator
Power Surge
Wheel Kit Included
No
Generator Mfr. Warranty Details
2 yr
Generator Outlets
5-20R 120 V AC Duplex (2), TT-30R 120 V AC RV Outlet (1)
Engine Displacement
196cc
Low Oil Shut Down
Yes
Generator Starter Type
Recoil
Fuel Tank Capacity
3.0 gal
Parallel Configuration Capable
No
Includes
Engine Oil Bottle, Owners Manual
Circuit Breaker
Yes
Standards
NEC
Air Cleaner Type
Foam
Cylinder Material
Cast Iron

Description

Portable Generator, Parallel Configuration Capable No, Fuel Tank Capacity 3.0 gal, Engine Displacement 196cc, Engine Alternator Power Surge, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.