Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerboss Portable Generator, Gasoline, 3500 Rated, 5250 Surge, Recoil Start, 29.2 A 30667

Portable Generator, Gasoline, 3500 Rated, 5250 Surge, Recoil Start, 29.2 A (Discontinued)

  • Mfr # 30667
  • Zoro # G1992560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30667
Zoro #
G1992560
UPC #
011675306670
Country of Origin
China

Dimensions

Generator Height
18-1/2"
Width
18-7/64"
Length
23-13/16"
Length (Straight Wireway)
23 13/16 in
Overall Length
23 13/16 in
Overall Width
18 1/8 in
Overall Height
18 1/2 in

Details

Generator Engine Brand
Briggs and Stratton
Engine Brand
Briggs and Stratton
Item
Portable Generator
Generator Fuel Type
Gasoline
Fuel Type
Gasoline
Generator Rated Watts
3500
Surge Watts
5250
Generator Voltage
120VAC
Rated Voltage
120V AC
Generator Starter Type
Recoil
Starter Type
Recoil
Generator Amps
29.2
Generator Run Time @ 1/2 Load
8.0 hr.
Engine Alternator
Power Surge
Full Power Switch
No
Run Time @ Full Load
5.0 hr.
Portable Generator Technology
Conventional
Generator Outlets
5-20R 120VAC Duplex (2), TT-30R 120VAC RV Outlet (1)
Run Time Hour Meter
No
Engine Displacement
196cc
Wheel Kit Included
No
Includes
Engine Oil Bottle, Owners Manual
Low Oil Shut Down
Yes
Fuel Tank Capacity
3.0 gal.
Generator Mfr. Warranty Details
2 yr.
Parallel Configuration Capable
No
Run Time @ 1/2 Load
8.0 hr.
Cylinder Material
Cast Iron
Air Cleaner Type
Foam
Circuit Breaker
Yes
Standards
NEC
Run Time @ 1/2 Load - Gasoline/Diesel
8 hr
Running Wattage - Gasoline/Diesel
3,500 W
Generator Technology
Conventional
Manufacturer Warranty
2 yr
Safety Features
Low Oil Shutdown
Outlets Included
(2) 5-20R GFCI Duplex, TT-30R
Rated Current @ 120V AC - Gasoline/Diesel
29.2 A
Starting Wattage - Gasoline/Diesel
5,250 W
Includes Wheel Kit
No
Circuit Breakers Included
Yes

Description

Portable Generator, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 5,250 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 29.2 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, Parallel Configuration Capable No, Engine Brand Briggs and Stratton, Outlets Included (2) 5-20R GFCI Duplex, TT-30R, Fuel Tank Capacity 3 gal, Engine Displacement 196 cc, Includes Wheel Kit No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.