Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerboss Portable Generator, 5250 Rated, 7000 Surge, 43.7/21.9 A 30660

Portable Generator, 5250 Rated, 7000 Surge, 43.7/21.9 A (Discontinued)

  • Mfr # 30660
  • Zoro # G1452742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30660
Zoro #
G1452742
UPC #
011675306601
Country of Origin
China

Dimensions

Width
26"
Length
29"
Generator Height
26 in
Length (Straight Wireway)
29"

Details

Item
Portable Generator
Generator Rated Watts
5250
Surge Watts
7000
Generator Amps
43.7/21.9
Generator Run Time @ 1/2 Load
6.5 hr
Includes
Engine Oil Bottle, Owners Manual
Full Power Switch
No
Run Time Hour Meter
No
Low Oil Shut Down
Yes
Generator Voltage
120V AC/240V AC
Run Time @ Full Load
4.0 hr.
Parallel Configuration Capable
No
Engine Displacement
389cc
Generator Engine Brand
Briggs and Stratton
Generator Mfr. Warranty Details
2 yr
Generator Outlets
5-20R 120 V AC Duplex (2), L14-30R 120/240 V AC Locking Receptacle (1)
Wheel Kit Included
Yes
Generator Starter Type
Recoil
Engine Alternator
Power Surge
Generator Fuel Type
Gasoline
Fuel Tank Capacity
5.0 gal
Portable Generator Technology
Conventional
Cylinder Material
Cast Iron
Standards
NEC
Circuit Breaker
Yes
Air Cleaner Type
Foam

Description

Portable Generator, Parallel Configuration Capable No, Fuel Tank Capacity 5.0 gal, Engine Displacement 389cc, Engine Alternator Power Surge, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.