Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerboss Portable Generator, Gasoline, 5250 Rated, 7000 Surge, Recoil Start, 43.7/21.9 A 30660

Portable Generator, Gasoline, 5250 Rated, 7000 Surge, Recoil Start, 43.7/21.9 A (Discontinued)

  • Mfr # 30660
  • Zoro # G1992551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30660
Zoro #
G1992551
UPC #
011675306601
Country of Origin
China

Dimensions

Length
29"
Generator Height
26 in
Width
26"
Length (Straight Wireway)
29"

Details

Engine Brand
Briggs & Stratton
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5250
Surge Watts
7000
Starter Type
Recoil
Generator Amps
43.7/21.9
Generator Run Time @ 1/2 Load
6.5 hr
Engine Displacement
389cc
Generator Engine Brand
Briggs and Stratton
Run Time Hour Meter
No
Run Time @ Full Load
4.0 hr.
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Low Oil Shut Down
Yes
Wheel Kit Included
Yes
Generator Voltage
120V AC/240V AC
Portable Generator Technology
Conventional
Generator Mfr. Warranty Details
2 yr
Fuel Tank Capacity
5.0 gal
Parallel Configuration Capable
No
Engine Alternator
Power Surge
Includes
Engine Oil Bottle, Owners Manual
Generator Outlets
5-20R 120 V AC Duplex (2), L14-30R 120/240 V AC Locking Receptacle (1)
Full Power Switch
No
Run Time @ 1/2 Load
6.5 hr.
Standards
NEC
Cylinder Material
Cast Iron
Circuit Breaker
Yes
Air Cleaner Type
Foam

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, Parallel Configuration Capable No, Engine Brand Briggs & Stratton, Fuel Tank Capacity 5.0 gal, Engine Displacement 389cc, Engine Alternator Power Surge, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.