Zoro Homepage

6PC OIL FILTER SOCKET SET KIT83

  • Mfr # 641326

  • Zoro # G009575544


product price: $52.69
/ea

Key Features

Includes
(1) 24mm, (1) 27mm, (1) 29mm, (1) 32mm, (1) 35/36mm, (1) 38mm
For Use With
Wrenches
Material
Chrome Vanadium Steel
Width
10
Overall Length
5.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641326
Zoro #
G009575544
UPC #
028907345666
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Overall Length
5.375
Socket Depth
2

Details

Includes
(1) 24mm, (1) 27mm, (1) 29mm, (1) 32mm, (1) 35/36mm, (1) 38mm
For Use With
Wrenches
Material
Chrome Vanadium Steel
Color
Black
Application
Oil Filters

Description

This 6 piece set includes universal sockets in different sizes to achieve a wide coverage on many makes and models of vehicle oil filters


  • •The set includes 24mm, 27mm, 29mm, 32mm, 36mm, and 38mm sockets; all sockets are 3/8 inch square drive
  • •These sockets are constructed of high quality Chrome Vanadium steel with a black oxide finish for a long tool life
  • •Heavy duty blow molded case to keep set protected and organized
  • •Includes detailed application chart so there is no guessing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.