Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED SHOP LIGHT

  • Mfr # 240060

  • Zoro # G209577348


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Includes
1pc- 4500 Lumen LED Overhead Shop Light
Application
LED Shop Light - Garage Hanging Lighting - Overhead Spotlight
Length
3.125
Color
White
Width
49.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240060
Zoro #
G209577348
UPC #
028907518305
Country of Origin
China

Dimensions

Length
3.125
Width
49.75
Depth
6.25

Details

Includes
1pc- 4500 Lumen LED Overhead Shop Light
Application
LED Shop Light - Garage Hanging Lighting - Overhead Spotlight
Color
White

Description

LEDs convert 65 watts of power into 4500 lumens of efficient, bright and natural light at 5000 Kelvin. CRI = 80


  • •Exclusive lighted end panels eliminate shadows at light ends for better vision and more consistent lighting
  • •Fast and easy to plug and play install up to 10 lights together. The compact lightweight easy-to-handle design makes overhead installation a snap
  • •Low profile design looks great in any room - office, kitchen, laundry, garage, shop, and you can choose flush mount or hanging installation as needed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.