Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H

  • Mfr # 941805E

  • Zoro # G704187714


product price:  $503.62
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Width
26 in
Overall Depth
18 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941805E
Zoro #
G704187714
UPC #
28907546599
Country of Origin
China

Dimensions

Width
26 in
Overall Depth
18 in
Height
19 in
Depth
18 in

Details

Item
Slant Front Power Tool Box
Material
Steel
Color
Gray
Includes
Tool Box
Features
Heavy-Duty Lock, Weather-Sealed Lid
Series
Rapid Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.