Zoro Homepage

Angle Broom, 4ft. Handle and Dust Pan

  • Mfr # DAB01

  • Zoro # G516147128


product price: $11.79
/ea

Key Features

Broom Handle Material
Wood, PVC Coated
Bristle Color
Yellow
Includes
Dust Pan with Rubber Lip
Block Color
White and Gray
Broom Handle Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB01
Zoro #
G516147128
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Broom Handle Material
Wood, PVC Coated
Bristle Color
Yellow
Includes
Dust Pan with Rubber Lip
Block Color
White and Gray
Item
Broom and Dust Pan
Handle Color
Gray

Description

The complete POWERCLEAN cleaning set includes an angle broom with 4' wood handle and dust pan with rubber lip. The rotary hook keeps everything organized and within reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.