Zoro Homepage

Angle Broom, Large, 4ft. Handle, Blue

  • Mfr # ABL02

  • Zoro # G416147136


product price: $11.99
/ea

Key Features

Broom Handle Material
Wood, PVC Coated
Handle Color
Gray
Broom Handle Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL02
Zoro #
G416147136
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Broom Handle Material
Wood, PVC Coated
Handle Color
Gray
Bristle Color
Blue
Item
Large Classic Angle Broom

Description

POWERCLEAN's durable Large Angle Broom boasts blue bristles and block with a 4' wood handle and rotary hook. The stiff bristles provide superior sweeping power for any surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.