Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop #12 Refill, Cotton, 8.1 oz

  • Mfr # DMR12

  • Zoro # G516147142


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Includes
Mop Head
Application
Cleaning
Mop Head Color
White
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMR12
Zoro #
G516147142
UPC #
-
Country of Origin
Pakistan

Details

Includes
Mop Head
Application
Cleaning
Item
Mop Refill
Mop Head Color
White
Material
Cotton

Description

POWERCLEAN's #12 Cotton Deck Mop Refill 8.1 oz features 100% cotton 4-ply yarn with threaded high-impact plastic head for superior cleaning performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.