Zoro Homepage

Floor Scrub Brush with 4ft. Handle, Red

  • Mfr # BSC01

  • Zoro # G416147143


product price: $11.99
/ea

Key Features

Broom Handle Length
4 ft
Bristle Color
Gray
Handle Color
Silver
Broom Handle Material
Wood, PVC Coated
Block Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC01
Zoro #
G416147143
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Item
Scrub Broom
Bristle Color
Gray
Handle Color
Silver
Broom Handle Material
Wood, PVC Coated
Block Color
Red

Description

Tackle tough messes with this POWERCLEAN Floor Scrub Brush featuring a 4' PVC-coated wood handle, red block, and rotary hook. Perfect for deep cleaning floors and outdoor surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.