Zoro Homepage

Industrial Push Broom 18 with 5ft. Metal Handle

  • Mfr # IB01

  • Zoro # G116147115


product price: $22.99
/ea

Key Features

Bristle Color
Red and Black
Handle Color
Black
Broom Handle Length
5 ft
Broom Handle Material
Metal
Block Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB01
Zoro #
G116147115
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
5 ft

Details

Bristle Color
Red and Black
Handle Color
Black
Item
Industrial Push Broom
Broom Handle Material
Metal
Block Color
Red

Description

Industrial-strength POWERCLEAN 18 Push Broom has a 5' metal handle, comfort grip, and flare-tip fibers for superior outdoor sweeping performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.