
Industrial Push Broom 24 with 5ft. Metal Handle
Mfr # IB02
Zoro # G316147137
product price: $24.99
/eaKey Features
Broom Handle Material
Metal
Block Color
Red
Broom Handle Length
5 ft
Handle Color
Black
Bristle Color
Red and Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB02
Zoro #
G316147137
UPC #
-
Country of Origin
China
Dimensions
Broom Handle Length
5 ft
Details
Broom Handle Material
Metal
Block Color
Red
Handle Color
Black
Item
Industrial Push Broom
Bristle Color
Red and Black
Description
For large area cleaning, this POWERCLEAN 24 Industrial Push Broom features a 5' metal handle, durable resin block, and heavy-duty bristles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.