
Lobby Dust Pan, Angled Broom, 33 inch Handle with Hanging Hook
Mfr # LDP-BN
Zoro # G716147119
product price: $21.99
/eaKey Features
Handle Material
PVC Coated Wood
Includes
Angled Broom and Enclosed Dust Pan
Dust Pan Handle Length
33 in
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDP-BN
Zoro #
G716147119
UPC #
-
Country of Origin
China
Dimensions
Dust Pan Handle Length
33 in
Details
Handle Material
PVC Coated Wood
Includes
Angled Broom and Enclosed Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Description
The convenient POWERCLEAN Lobby Dustpan and Angled Broom set includes a 33 handle and enclosed dust pan for quick, efficient cleanups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.