
Metal Claw Mop Handle, 60 inch, Black
Mfr # MHC
Zoro # G116147139
product price: $12.99
/eaKey Features
Handle Length
60 in
Application
Cleaning
Handle Color
Black
Includes
Mop Handle
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHC
Zoro #
G116147139
UPC #
-
Country of Origin
Indonesia
Dimensions
Handle Length
60 in
Details
Item
Industrial Wet Mop Handle
Application
Cleaning
Handle Color
Black
Includes
Mop Handle
Handle Material
Wood
Description
POWERCLEAN 60 Metal Claw Mop Handle features a sturdy 1-1/8 black wood grip with looped string for easy hanging storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.