Zoro Homepage

Metal Quick-Change Mop Handle, 60 inch, Black

  • Mfr # MHQ

  • Zoro # G016147116


product price: $13.19
/ea

Key Features

Includes
Mop Handle
Handle Color
Black
Handle Material
Wood
Handle Length
60 in
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHQ
Zoro #
G016147116
UPC #
-
Country of Origin
Indonesia

Dimensions

Handle Length
60 in

Details

Includes
Mop Handle
Item
Industrial Wet Mop Handle
Handle Color
Black
Handle Material
Wood
Application
Cleaning

Description

The versatile POWERCLEAN 60 Metal Quick-Change Mop Handle allows for easy mop head swaps with its durable wood construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.