Zoro Homepage

Metal Spring Lever Mop Handle, 60 inch, Black

  • Mfr # MHS

  • Zoro # G316147113


product price: $12.99
/ea

Key Features

Handle Length
60 in
Handle Color
Black
Includes
Mop Handle
Application
Cleaning
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS
Zoro #
G316147113
UPC #
-
Country of Origin
Indonesia

Dimensions

Handle Length
60 in

Details

Handle Color
Black
Includes
Mop Handle
Application
Cleaning
Handle Material
Wood
Item
Industrial Wet Mop Handle

Description

Professional POWERCLEAN 60 Metal Spring Lever Mop Handle provides secure mop head attachment with its spring-loaded mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.