Zoro Homepage

Outdoor Scrub Broom with 4ft. Wood Handle

  • Mfr # OJB01

  • Zoro # G516147111


product price: $14.99
/ea

Key Features

Broom Handle Material
Wood, PVC Coated
Bristle Color
Gray
Broom Handle Length
4 ft
Block Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OJB01
Zoro #
G516147111
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Broom Handle Material
Wood, PVC Coated
Bristle Color
Gray
Item
Scrub Broom
Block Color
Red

Description

POWERCLEAN Outdoor Broom features a 4' PVC-coated wood handle and rotary hook, perfect for sweeping patios, decks, and garage floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.