Zoro Homepage

Professional Angle Broom, Extra Large, 4ft. Handle, Rubber Bumpers

  • Mfr # ABR02

  • Zoro # G716147133


product price: $14.99
/ea

Key Features

Block Color
Green
Bristle Color
Gray
Broom Handle Material
Wood, PVC Coated
Broom Handle Length
4 ft
Handle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR02
Zoro #
G716147133
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Block Color
Green
Bristle Color
Gray
Broom Handle Material
Wood, PVC Coated
Item
Professional Modern Angle Broom
Handle Color
Gray

Description

POWERCLEAN's Extra Large Professional Angle Broom offers maximum coverage with its wide design, 4' wood handle, rubber bumpers, and convenient rotary hook for hanging storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.