Zoro Homepage

Professional Angle Broom, Large, 4ft. Handle, Rubber Bumpers

  • Mfr # ABR01

  • Zoro # G616147134


product price: $13.99
/ea

Key Features

Handle Color
Gray
Broom Handle Length
4 ft
Bristle Color
Gray
Broom Handle Material
Wood, PVC Coated
Block Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR01
Zoro #
G616147134
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Handle Color
Gray
Bristle Color
Gray
Broom Handle Material
Wood, PVC Coated
Block Color
Green
Item
Professional Modern Angle Broom

Description

The professional-grade POWERCLEAN Large Angle Broom includes a modern decorative block, 4' wood handle, protective rubber bumpers, and rotary hook. Ideal for commercial or home use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.