Zoro Homepage

Straight Broom with 4ft. Wood Handle, Yellow and Black

  • Mfr # SBN01

  • Zoro # G416147129


product price: $10.99
/ea

Key Features

Block Color
Yellow
Broom Handle Length
4 ft
Handle Color
Black
Broom Handle Material
Wood, PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBN01
Zoro #
G416147129
UPC #
-
Country of Origin
China

Dimensions

Broom Handle Length
4 ft

Details

Item
Straight Broom
Block Color
Yellow
Handle Color
Black
Bristle Color
Yellow and Black
Broom Handle Material
Wood, PVC Coated

Description

The durable POWERCLEAN New Helen Straight Broom boasts a 4' wood handle with black/yellow color scheme and hanging hook for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.