
Yacht Mop #20, Cotton, 12 oz, Includes Wood Handle
Mfr # YMWH20
Zoro # G216150695
product price: $15.99
/eaKey Features
Handle Material
Varnished Wood
Color
White
Application
Cleaning
Mop Head Material
Cotton
Includes
Mop Head and Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YMWH20
Zoro #
G216150695
UPC #
-
Country of Origin
China
Details
Handle Material
Varnished Wood
Color
White
Application
Cleaning
Item
Yacht Mop
Mop Head Material
Cotton
Includes
Mop Head and Handle
Description
Heavy-duty POWERCLEAN #20 Cotton Yacht Mop 12 oz features reinforced construction and hanging hook for commercial and marine use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.