Zoro Homepage

Yacht Mop #24, Cotton, 13.4 oz, Includes Wood Handle

  • Mfr # YMWH24

  • Zoro # G116150696


product price: $17.99
/ea

Key Features

Application
Cleaning
Handle Width
1 in
Handle Material
Varnished Wood
Color
White
Mop Head Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YMWH24
Zoro #
G116150696
UPC #
-
Country of Origin
China

Dimensions

Handle Width
1 in

Details

Application
Cleaning
Item
Yacht Mop
Handle Material
Varnished Wood
Color
White
Mop Head Material
Cotton
Includes
Mop Head and Handle

Description

Professional POWERCLEAN #24 Cotton Yacht Mop 13.4 oz boasts 1 thick wood handle and extra-durable mop head for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.