Zoro Homepage

Yacht Mop #32, Cotton, 17 oz, Includes Wood Handle

  • Mfr # YMWH32

  • Zoro # G016150697


product price: $19.99
/ea

Key Features

Includes
Mop Head and Handle
Handle Material
Varnished Wood
Color
White
Handle Width
1 in
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YMWH32
Zoro #
G016150697
UPC #
-
Country of Origin
China

Dimensions

Handle Width
1 in

Details

Includes
Mop Head and Handle
Handle Material
Varnished Wood
Color
White
Item
Yacht Mop
Application
Cleaning
Mop Head Material
Cotton

Description

The ultimate POWERCLEAN #32 Cotton Yacht Mop 17 oz provides maximum coverage and absorbency for large-scale marine and industrial cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.