3532-1-4HIP Wire Insert Installation Tool
- Mfr # 3532-1/4HIP
- Zoro # G903948253
Key Features
Specifications
Product Information
- MFR #
- 3532-1/4HIP
- Zoro #
- G903948253
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wire Insert Installation Tool
- Type
- Prewinder
- Application
- For Installation of Free Running and Screw Locking Wire Inserts
- Material
- Steel
- Thread Type
- UNC
Description
Wire Insert Installation Tool is used with fine pitch inserts as these inserts are proportionately larger in their free state than coarse pitch inserts. The fine pitch inserts need to have their diameters reduced before they are installed into the hole. This is accomplished by winding the insert through a set of threads called a prewinder, located at the front of the installation tool. For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking. Removable handle allows hex shank to adjust. Use with screw gun. Install free-running and screw-locking helical inserts.
Features- Type - Prewinder
- Material - Steel
- Thread Type - UNC
- Thread Direction - 1/4-20
- Free Coil Diameter - Wire Inserts
- Tap size - For Installation of Free Running and Screw Locking Wire Inserts
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.