Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Running Thread Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel, 5 Inserts

  • Mfr # 3520-24.00K

  • Zoro # G903761692


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
M24-3.00
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-24.00K
Zoro #
G903761692
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24-3.00
Insert Length
36 mm

Details

Item
Thread Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Metric Coarse
Number of Inserts
5
Number of Pieces
6
System of Measurement
Metric
Compatible Material
Metal
Includes
(5) Inserts, HSS STI Tap Tool
Helical Insert Type
Free-Running

Description

Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.

Features
  • Type - Free Running
  • Material - 304 Stainless Steel
  • Internal Thread size - M24-3.0
  • Thread Type - 36 mm.
  • Thread Direction - Metric Coarse
  • Length - 5
  • Free Coil Diameter - For Metal
  • Tap size - Includes HSS STI Tap, Tool, & 5 Inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.