
Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, Stainless Steel (Discontinued)
- Mfr # 3532-4GX1.5DTL
- Zoro # G203898456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3532-4GX1.5DTL
Zoro #
G203898456
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
0.168 in
Thread Size
#4-40
Outside Diameter
0.159 in
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Tang Style
Tangless
Helical Insert Type
Free-Running
System of Measurement
Inch
Tensile Strength (PSI)
200,000 psi
Description
Tangless threaded inserts provide permanent, wear-resistant screw threads that completely eliminate the need for tang break-off and retrieval. They eliminate the need for tang break-off and tang retrieval and allow for non-destructive insert removal. Tangless inserts are easily adjusted and easily removed after installation.
Features- Type - Free Running
- Material - 304 Stainless Steel
- Internal Thread size - 4 X 40 in.
- Thread Type - UNC
- Thread direction - Right Hand
- Length - 0.168 in.
- Free Coil diameter - 0.144 - 0.159
- Drill size - #31 in.
- Tensile strength - 200,000
- Rock well hardness - C43-C50
- Application - For Metal
- Package quantity - 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.