Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets

  • Mfr # PWD2000P
  • Zoro # G604302088
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10V DC to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWD2000P
Zoro #
G604302088
UPC #
722522000022
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/4 in
Overall Depth
5 3/4 in
Fits Chest Size
Bluetooth(R) Wireless Technology-Remotely Access Features and Settings Through APP Interface, High/Low Voltage, Overtemp and Overload Protection, Super-Quiet Fan
Overall Width
9 3/4 in

Details

Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10V DC to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
4
Nominal Output Power
2,000 W
Includes
16 ft Extension Cable for Removeable LCD Screen, 39 in Power Cables, Power Inverter
Application
Boat, Car, RV, Truck
Number of USB-C Ports
1
Output Current
1.5 A, 2 A, 3 A
Real Power Rating
2,000 W
Output Connection
AC; USB; USB-C
Input Voltage
10 to 15V DC
Number of Standard USB Ports
1
Maximum Operating Temperature
104 Degrees F
Case Material
ABS
Output Voltage
120V AC
Output Frequency
60 Hz
Input Current
166.67 A
Output Form
Modified Sine Wave
Minimum Operating Temperature
32 Degrees F
Fused
Yes
Efficiency
84 %
Input Connection
Ring Terminals
Type of Indicator
LCD
Features
Bluetooth(R) Wireless Technology-Remotely Access Features and Settings Through APP Interface, High/Low Voltage, Overtemp and Overload Protection, Super-Quiet Fan

Description

Inverter, Features Bluetooth(R) Wireless Technology-Remotely Access Features and Settings Through APP Interface, High/Low Voltage, Overtemp and Overload Protection, Super-Quiet Fan, Output Form Modified Sine Wave, DC Connection Hardwired, Continuous Output Power 2,000 W, Peak Output Power 4,000 W, Number of Outlets 6, Input Voltage 10 to 15V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 84 Percent, Overall Depth 5 3/4 in, Overall Height 4 1/4 in, Overall Width 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews