Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Power Inverter, Modified Sine Wave, 500 W Peak, 250 W Continuous, 2 Outlets PWD250

Power Inverter, Modified Sine Wave, 500 W Peak, 250 W Continuous, 2 Outlets (Discontinued)

  • Mfr # PWD250
  • Zoro # G204302082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWD250
Zoro #
G204302082
UPC #
45464815302
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
500 W
Continuous Output Power
250 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
11 to 15V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.