Zoro Homepage

Chain Coupling Cover, O D 4 In

  • Mfr # AL40

  • Zoro # G3526853


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.6875 in
Angular Misalignment Tolerance
1/2 Degrees (20T-24T), 5 Degrees (10T-19T)
Pitch
40
Material
Aluminum
Max. Parallel Misalignment (In.)
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL40
Zoro #
G3526853
UPC #
637363283698
Country of Origin
India

Dimensions

Width (In.)
1.6875 in
Outside Dia. (In.)
4 in
Overall Width
2 in
Outside Diameter
4 in

Details

Angular Misalignment Tolerance
1/2 Degrees (20T-24T), 5 Degrees (10T-19T)
Pitch
40
Material
Aluminum
Max. Parallel Misalignment (In.)
0.005 in
Temp. Range (F)
-25 Degrees to 150 Degrees
Item
Chain Coupling Cover
End Float Tolerance (In.)
0.06 in
For Use With
6AGR2 - 6AGR8
Chain Number
40
Weight
0.8 lb
Maximum Operating Temperature
150 Degrees F
For Coupling Part Number
6AGR2, 6AGR3, 6AGR4, 6AGR5, 6AGR6, 6AGR7, 6AGR8, 6AGT3, 6AGT4, 6AGT5, 6AGT6
Minimum Operating Temperature
-25 Degrees F

Description

Chain Coupling Cover, Outside Dia 4.000 In, Width 1.6875 In, Max Parallel Misalignment 0.005 In, Angular Misalignment Tolerance 5 Degree (10T-19T), 1/2 Degree (20T-24T), End Float Tolerance 0.060 In, Temp Range -25 to 150 Degrees F, Material Cast Aluminum, For Use With 6AGR2 - 6AGR8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.