Zoro Homepage

Chain Coupling Cover, O D 6 In

  • Mfr # AL60

  • Zoro # G3521795


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.6875 in
Pitch
60
Temp. Range (F)
-25 Degrees to 150 Degrees
Max. Parallel Misalignment (In.)
0.005 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL60
Zoro #
G3521795
UPC #
637363283711
Country of Origin
India

Dimensions

Width (In.)
2.6875 in
Outside Dia. (In.)
6 in
Overall Width
2 15/16 in
Outside Diameter
6 3/8 in

Details

Pitch
60
Temp. Range (F)
-25 Degrees to 150 Degrees
Max. Parallel Misalignment (In.)
0.005 in
Material
Aluminum
Item
Chain Coupling Cover
End Float Tolerance (In.)
0.06 in
Angular Misalignment Tolerance
1/2 Degrees (20T-24T), 11 Degrees (10T-19T)
For Use With
C60-20, C6020XB
Chain Number
60
Weight
2.5 lb
Maximum Operating Temperature
150 Degrees F
For Coupling Part Number
6AGT1, 6AGT2
Minimum Operating Temperature
-25 Degrees F

Description

Chain Coupling Cover, Outside Dia 6.000 In, Width 2.6875 In, Max Parallel Misalignment 0.005 In, Angular Misalignment Tolerance 11 Degree (10T-19T), 1/2 Degree (20T-24T), End Float Tolerance 0.060 In, Temp Range -25 to 150 Degrees F, Material Cast Aluminum, For Use With 6AGT1, 6AGT2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.