Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Coupling Sprocket, Round Keyed, 3/4 in Bore Dia., 16 # of Teeth

  • Mfr # C4016X3/4

  • Zoro # G2657977


product price: $31.99
/ea

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Round Keyed
Bore Dia. (In.)
3/4 in
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4016X3/4
Zoro #
G2657977
UPC #
637363283742
Country of Origin
India

Dimensions

Bore Dia. (In.)
3/4 in
Length through Bore
1 7/16 in
Width (In.)
0.875 in
Outside Dia. (In.)
3 in
Outside Diameter with Chain
3 in
Outside Diameter with Cover
4 in
Coupling Overall Length
3 7/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Hub Diameter
1 3/8 in
Bore Diameter
3/4 in

Details

Item
Chain Coupling Sprocket
Material
Steel
Number of Teeth
16
Bore Type
Round Keyed
Chain Number
40
Setscrew
Yes
For Use With
AL40, AL60
Max. Number of Teeth
16
End Float Tolerance (In.)
0.06 in
Pitch
40
Temp. Range (F)
-25 Degrees to 150 Degrees
Keyway
0.1875 x 0.09375
HP Rating @ 100 RPM
0.9 hp
Max. Parallel Misalignment (In.)
0.005 in
Angular Misalignment Tolerance
1/2 Degrees (20T-24T), 1 Degrees (10T-19T)
Weight
2.8 lb
Axial Motion
0.06 in
Horsepower @ Maximum RPM
16.9 hp @ 4,000 RPM
For Chain Pitch
1/2 in
Maximum Operating Temperature
150 Degrees F
Horsepower @ 100 RPM
4.14 hp
Maximum Angular Misalignment
1 Degrees
Parallel Misalignment
0.005 in
For Cover Part Number
AL40
Hub Material
Steel
System of Measurement
Inch
Minimum Operating Temperature
-25 Degrees F

Description

Chain Coupling Sprocket, Chain Number 40, Bore Diameter 3/4 in, Bore Type Round Keyed, Horsepower @ 100 RPM 4.14 hp, Outside Diameter with Chain 3 in, Hub Diameter 1 3/8 in, For Chain Pitch 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Maximum Angular Misalignment 1 Degrees , Number of Teeth 16, Parallel Misalignment 0.005 in, System of Measurement Inch, Axial Motion 0.06 in, For Cover Part Number AL40, Horsepower @ Maximum RPM 16.9 hp @ 4,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.