Zoro Homepage

Delrin Chain, 10 Ft

  • Mfr # N4 10FTCPLG CHAIN

  • Zoro # G1510144


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
1.25 in
Material
Delrin
Temp. Range (F)
-25 Degrees to 150 Degrees
Pitch
1/2 in
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4 10FTCPLG CHAIN
Zoro #
G1510144
UPC #
637363283810
Country of Origin
India

Dimensions

Chain Overall Width
1.25 in
Overall Length
120 in

Details

Material
Delrin
Temp. Range (F)
-25 Degrees to 150 Degrees
Pitch
1/2 in
Item
Delrin Coupling Chain
Chain Number
40
Number of Links
240
Maximum Operating Temperature
150 Degrees F
Maximum Horsepower at 500 RPM
10.1 hp
Minimum Operating Temperature
-25 Degrees F
Maximum Horsepower at 100 RPM
2.02 hp

Description

Delrin Coupling Chain, Chain Number 40, Pitch 1/2 in, Number of Links 240, Chain Overall Width 1.25 in, For Number of Teeth Not Applicable, Overall Length 120 in, Maximum Horsepower at 500 RPM 10.1 hp, Material Delrin, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F, Maximum Horsepower at 100 RPM 2.02 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.