Zoro Homepage
This item is Discontinued.
Powerdrive Direct Plug Power Inverter, Modified Sine Wave, 100W Peak, 100 W Continuous, 3 Outlets PD100D

Direct Plug Power Inverter, Modified Sine Wave, 100W Peak, 100 W Continuous, 3 Outlets (Discontinued)

  • Mfr # PD100D
  • Zoro # G7432568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD100D
Zoro #
G7432568
UPC #
045464781720
Country of Origin
China

Dimensions

Depth
2.56"
Height
9.88"
Width
6.14"
Overall Width
2 3/4 in
Inverter DxWxH
5 3/8 in x 2 3/4 in x 1 1/4 in
Overall Depth
5 3/8 in
Overall Height
1 1/4 in

Details

Item
Direct Plug Power Inverter
Peak Output Power
100W
Continuous Output Power
100 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet; USB 2.4A Port; USB-C 3.0A Port; 12V Port
DC Connection
Socket and Post
Number of Outlets
3
Case Material
ABS PVC
Includes
Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Nominal Output Power
100W
Features
Housing Protects Electronic Components from Abrasion and Damage, Overheat Protection, Overload Shut-Off Triggers
Application
DVD Players, Cellular Phone, Glue Guns, Lamps (Up to 70 Watts), Laptops, Tablets, Video Game Consoles
Inveter Output Voltage
115V AC
Output Frequency
58 to 62 Hz
Maximum Operating Temperature
104 Degrees F
Number of Standard USB Ports
1
Output Form
Modified Sine Wave
Input Connection
Socket
Number of USB-C Ports
1
Fused
Yes
Type of Indicator
Red LED
Output Current
2.4 A, 3 A
Input Voltage
13.8V DC
Efficiency
85 %
Number of USB Ports
1
Minimum Operating Temperature
32 Degrees F
Output Voltage
110V AC
Real Power Rating
100 W

Description

Inverter, Features Housing Protects Electronic Components from Abrasion and Damage, Overheat Protection, Overload Shut-Off Triggers, Output Form Modified Sine Wave, DC Connection Socket, Continuous Output Power 100 W, Peak Output Power 100 W, Number of Outlets 3, Input Voltage 13.8V DC, Output Voltage 110V AC, Output Frequency 58 to 62 Hz, Efficiency 85 Percent, Overall Depth 5 3/8 in, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Outlet Type Standard 3-Prong Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.