Zoro Homepage

Gearbelt Pulley, H, 72 Grooves

  • Mfr # 72HQ100

  • Zoro # G1371535


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
H
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
Q1
Pitch Dia. - Timing Belt Pulleys
11.459 in
Outside Dia. - Timing Belt Pulleys
11.405 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72HQ100
Zoro #
G1371535
UPC #
637363168551
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
11.459 in
Outside Dia. - Timing Belt Pulleys
11.405 in
Outside Dia. (mm)
289.68699999999995
Dimension F (In.)
1 1/4 in
Width - Timing Belt Pulleys
1 1/4 in
Pitch Dia. (In.)
11.459
Outside Dia. (In.)
11.405
Width (mm)
31.75
For Timing Belt Width
1 in
Width (In.)
1 1/4
Pitch Dia. (mm)
291.05859999999996
Outside Diameter
11.405 in
Overall Width
2 25/32 in
Minimum Bore Diameter
3/4 in
Maximum Bore Diameter
2 11/16 in
For Bushing Size
Q1
Pitch Diameter
11.459 in
Face Width
1.25 in
Face Diameter
11.41 in
Length through Bore
2 1/2 in
For Belt Width
1 in
For Belt Trade Size
H

Details

Gearbelt Series - Timing Belts
H
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
Q1
Pitch - Timing Belt Pulleys
1/2 in
For Use With
1 in Wide Belt, 1/2 in Pitch
Material - Timing Belt Pulleys
Steel
Construction
web
Application
Timing, Up to 20 HP
Material
Steel
Number of Grooves
72
Pitch (In.)
1/2 in
Bushing Required
Q1
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
12.7
Item
Gearbelt Pulley
Bore Type
Bushed
Type
Synchronous Drive H
Flanged
No
For Belt Series
H
Number of Teeth
72
Number of Flanges
0
For Bushing Type
Split Taper
Weight
15.3 lb
Pitch
0.5 in
Pulley Construction
Plain
For Maximum Horsepower
20 hp

Description

Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 2 11/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 72, Outside Diameter 11.405 in, Pitch 0.5 in, Pitch Diameter 11.459 in, Face Diameter 11.41 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 2 1/2 in, Number of Flanges 0, Overall Width 2 25/32 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.