Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, L, 21

  • Mfr # 21LG100

  • Zoro # G0529602


product price: $33.55
/ea

Key Features

Gearbelt Series - Timing Belts
L
Number of Grooves - Timing Belt Pulleys
21
Bushing Required - Timing Belt Pulleys
G
Pitch Dia. - Timing Belt Pulleys
2.507 in
Outside Dia. - Timing Belt Pulleys
2.477 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21LG100
Zoro #
G0529602
UPC #
637363169497
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
2.507 in
Outside Dia. - Timing Belt Pulleys
2.477 in
Dimension F (In.)
1 1/4 in
Outside Dia. (mm)
62.91579999999999
Pitch Dia. (In.)
2.507
Width (mm)
31.75
Outside Dia. (In.)
2.477
For Timing Belt Width
1 in
Width - Timing Belt Pulleys
1 1/4 in
Width (In.)
1 1/4
Pitch Dia. (mm)
63.6778
Flange Dia.
2 3/4 in
Flange Dia. (In.)
2-3/4
Pitch Diameter
2.507 in
For Bushing Size
G
Face Diameter
2.48 in
Face Width
1.25 in
Minimum Bore Diameter
3/8 in
For Belt Width
1 in
Maximum Bore Diameter
1 in
For Belt Trade Size
L
Length through Bore
1 in
Outside Diameter
2.477 in
Overall Width
1 7/8 in

Details

Gearbelt Series - Timing Belts
L
Number of Grooves - Timing Belt Pulleys
21
Bushing Required - Timing Belt Pulleys
G
Pitch - Timing Belt Pulleys
3/8 in
Flanged
Yes
Bore Type
Bushed
For Use With
1 in Wide Belt, 3/8 in Pitch
Material
Steel
Type
Synchronous Drive L
Application
Timing, Up to 4 HP
Pitch (mm)
9.525
Item
Gearbelt Pulley
Bushing Required
G
Material - Timing Belt Pulleys
Steel
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Belt Series
L
Pitch
0.375 in
For Bushing Type
Split Taper
Weight
1.3 lb
For Maximum Horsepower
4 hp
Pulley Construction
Plain
Number of Teeth
21

Description

Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 21, Outside Diameter 2.477 in, Pitch 0.375 in, Pitch Diameter 2.507 in, Face Diameter 2.48 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Number of Flanges 2, Overall Width 1 7/8 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.