Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Idler Sprocket, Ball, ANSI 40 HB40A17X5/8

Idler Sprocket, Ball, ANSI 40 (Discontinued)

  • Mfr # HB40A17X5/8
  • Zoro # G2015797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB40A17X5/8
Zoro #
G2015797
UPC #
637363283872
Country of Origin
India

Dimensions

Industry Chain Size
40
Outside Dia.
2.96 in
Bore Dia. - Sprockets
5/8 in
Length through Bore (In.)
23/32 in
ANSI Chain Size
40
Bore Dia. (In.)
5/8
Outside Dia. (In.)
2-31/32
Length through Bore
23/32 in
Pitch Diameter
2.721 in
Tooth Width
0.284 in
Outside Diameter
2.97 in
Sprocket Width
0.72 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
17
Bearing Type - Sprockets
Ball
Material - Sprockets
Steel
Material
Steel
Item
Ball Bearing Idler Sprocket
Teeth Material
Hardened Steel
Number of Teeth
17
Bearings
Ball
Item - Idler Sprockets
Idler Sprocket
Lubrication
Not Required
Tightener Shaft Required
None
Characteristics
Maintains Proper Chain Tension
Chain Number
40
Bearing Type
Ball
Sprocket Material
Steel
Teeth Heat Treatment
Hardened Teeth
Maximum Radial Load at Speed
230 lb @ 1200 rpm, 262 lb @ 900 rpm, 298 lb @ 600 rpm, 360 lb @ 300 rpm, 530 lb @ 100 rpm
Bearing Material
Steel
For Chain Pitch
1/2 in
For Number of Strands
Single

Description

Ball Bearing Idler Sprocket, Bore Diameter 5/8 in, Chain Number 40, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 2.97 in, Bearing Material Steel, Bearing Type Ball, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Not Required, Maximum Radial Load at Speed 230 lb @ 1200 rpm, 262 lb @ 900 rpm, 298 lb @ 600 rpm, 360 lb @ 300 rpm, 530 lb @ 100 rpm, Pitch Diameter 2.721 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.