Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Idler Sprocket, Needle, ANSI 50 HN50B17

Idler Sprocket, Needle, ANSI 50 (Discontinued)

  • Mfr # HN50B17
  • Zoro # G0283071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN50B17
Zoro #
G0283071
UPC #
637363283568
Country of Origin
India

Dimensions

Industry Chain Size
50
Outside Dia.
3.72 in
Bore Dia. - Sprockets
1 in
Bore Dia. (In.)
1
Outside Dia. (In.)
3-23/32
Length through Bore (In.)
1 in
ANSI Chain Size
50
Pitch Diameter
3.401 in
Length through Bore
1 in
Bore Diameter
1 in
Tooth Width
0.343 in
Hub Diameter
2 1/4 in
Outside Diameter
3.72 in
Sprocket Width
1 in

Details

Number of Teeth - Sprockets
17
Bearing Type - Sprockets
Needle
Material - Sprockets
Steel
Tightener Shaft Required - Sprockets
6AGL6
Lubrication
Grease
Characteristics
Maintains Proper Chain Tension
Number of Teeth
17
Item
Needle Bearing Idler Sprocket
Material
Steel
Teeth Material
Hardened Steel
Tightener Shaft Required
6AGL6
Item - Idler Sprockets
Idler Sprocket
Bearings
Needle
Chain Number
50
Maximum Radial Load at Speed
1083 lb @ 1000 rpm, 1327 lb @ 500 rpm, 2174 lb @ 100 rpm, 820 lb @ 2500 rpm, 880 lb @ 2000 rpm, 961 lb @ 1500 rpm
Sprocket Material
Steel
For Use With
Tightener Shaft
Teeth Heat Treatment
Hardened Teeth
Bearing Material
Steel
Bearing Type
Needle Roller
Hub Projection
0.657 in
For Chain Pitch
5/8 in
For Number of Strands
Single

Description

Needle Bearing Idler Sprocket, Bore Diameter 1 in, Chain Number 50, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 3.72 in, Bearing Material Steel, Bearing Type Needle Roller, For Chain Pitch 5/8 in, For Number of Strands Single, For Use With Tightener Shaft, Hub Diameter 2 1/4 in, Hub Projection 0.657 in, Length through Bore 1 in, Lubrication Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.