Shop POWERDRIVE

Inverter, 4 Outlets, 5V Output

  • Mfr # PS150
  • Zoro # G904385736

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
15V
Fits Chest Size
Built-in, High-Power Lithium Battery
Fused
Yes
Output Current
3.1 A
Output Form
Modified Sine Wave
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS150
Zoro #
G904385736
UPC #
045464812332
Country of Origin
China

Dimensions

Fits Chest Size
Built-in, High-Power Lithium Battery
Overall Width
4 1/4 in
Overall Height
5 in
Overall Depth
5 7/8 in

Details

Input Voltage
15V
Fused
Yes
Output Current
3.1 A
Output Form
Modified Sine Wave
Input Current
12.5 A
Input Connection
12v Adapter
Minimum Operating Temperature
50 Degrees F
Real Power Rating
150 W
Outlet Type
3-Prong AC Outlet
DC Connection
Cigarette Lighter Input
Item
Inverter
Type of Indicator
LED
Output Voltage
5V
Peak Output Power
250 W
Output Connection
AC; USB; USB-C
Includes
DC Charging Cable, Power Station, Wall Charger
Maximum Operating Temperature
86 Degrees F
Continuous Output Power
150 W
Case Material
ABS
Number of Outlets
4
Application
Boat, Car, RV, Truck
Features
Built-in, High-Power Lithium Battery

Description

Inverter, Features Built-in, High-Power Lithium Battery, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 150 W, Peak Output Power 250 W, Number of Outlets 4, Input Voltage 15V, Output Voltage 5V, Overall Depth 5 7/8 in, Overall Height 5 in, Overall Width 4 1/4 in, Outlet Type 3-Prong AC Outlet, Case Material ABS, Includes DC Charging Cable, Power Station, Wall Charger, Apparent Power Rating Not Applicable, Application Boat, Car, RV, Truck, Fused Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.