Zoro Homepage

Inverter Circuit Breaker, 5.70" H

  • Mfr # PDISB300

  • Zoro # G1937221


product price: $40.49
/ea

Key Features

Includes
Mounting Hardware, Reset Button
Width (In.)
1.8 in
Height (In.)
5.7 in
Depth (In.)
2.8 in
For Use With
PowerDrive High Wattage Inverters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDISB300
Zoro #
G1937221
UPC #
045464795338
Country of Origin
China

Dimensions

Width (In.)
1.8 in
Height (In.)
5.7 in
Depth (In.)
2.8 in
Overall Depth
2 3/4 in
Overall Width
1 3/4 in
Overall Height
5 3/4 in
Maximum Cable Diameter
8.49 mm

Details

Includes
Mounting Hardware, Reset Button
For Use With
PowerDrive High Wattage Inverters
Item
Inverter
Maximum Current
300 A

Description

Inverter Circuit Breaker, Maximum Cable Diameter 8.49 mm, Maximum Current 300 A, Overall Height 5 3/4 in, Overall Width 1 3/4 in, Overall Depth 2 3/4 in, Includes Mounting Hardware, Reset Button, For Use With PowerDrive High Wattage Inverters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.