Zoro Homepage

Inverter Installation Kit, 8.20" H

  • Mfr # PDIKT2

  • Zoro # G1937063


product price: $71.39
/ea

Key Features

Includes
(2) 6 ft Cable 2 AWG, 3 ft Cable 4 AWG
Width (In.)
5.3 in
Depth (In.)
7.7 in
Height (In.)
8.2 in
For Use With
All Installer Power Inverters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIKT2
Zoro #
G1937063
UPC #
045464796229
Country of Origin
China

Dimensions

Width (In.)
5.3 in
Depth (In.)
7.7 in
Height (In.)
8.2 in
Cable Length
6 ft

Details

Includes
(2) 6 ft Cable 2 AWG, 3 ft Cable 4 AWG
Item
Inverter Installation Kit
For Use With
All Installer Power Inverters
Compatible Manufacturer Model Number
All Installer Power Inverters

Description

Inverter Installation Kit, Compatible Manufacturer Model Number All Installer Power Inverters, Includes (2) 6 ft Cable 2 AWG, 3 ft Cable 4 AWG, Cable Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.