Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Inverter PDI175C

Inverter (Discontinued)

  • Mfr # PDI175C
  • Zoro # G1936941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDI175C
Zoro #
G1936941
UPC #
045464796137
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Power Inverter
Watts
175 W
Includes
2 ft Cable
Voltage (DC)
12 V DC
Features
Fits Into a Vehicle's Cup Holder
Used For
Powering Devices
Accessory Type
Power Inverter
Wattage
175 W
Color
Black, Yellow
Ports
120V, USB
Product Type
Charger
Number of Connections
2

Description

Power Inverter, Product Type Charger, Number of Connections 2, Cord Length 2 ft, Color Black, Yellow, Ports 120V, USB, Includes 2 ft Cable, Features Fits Into a Vehicle's Cup Holder, Operating Voltage 12 V DC, Wattage 175 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.