Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, Series B, 1-1/16 In

  • Mfr # B 1 1/16

  • Zoro # G4231814


product price: $25.19
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
B
Bore Dia.
1 1/16 in
Length
1.938 in
Dimension T
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B 1 1/16
Zoro #
G4231814
UPC #
637363265274
Country of Origin
India

Dimensions

Bore Dia.
1 1/16 in
Length
1.938 in
Dimension T
1 7/16 in
Dimension U
1/2 in
Bolt Circle Dia.
3.125 in
Dimension D Small End
2.5567 in
Dimension D Large End
2.625 in
Dimension V
3 1/8 in
Dimension L
1 15/16 in
Bolt Circle Diameter
3.13 in
Bore Diameter
1 1/16 in
Flange Width
1/2 in
Overall Diameter
3.688 in
Bushing Diameter
2.625 in
Keyway Height
1/8 in
Keyway Width
1/4 in
Length Less Flange
1.438 in
Barrel Diameter
2.557 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
B
Item
Split Taper Bushing
SAE Grade
G3000
Flange Type
Solid
Material
Steel
External Key
On Bushing Provides Positive Drive
Includes
(3) Cap Screws
Taper
3/4 in Per ft
System of Measurement
Inch
Bushing Type
Split Taper
Fastener Tightening Torque Capacity
192 in-lb
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.