Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, Series G, 15/16 In

  • Mfr # G 15/16

  • Zoro # G4205065


product price: $8.19
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Bore Dia.
15/16 in
Length
1 in
Includes
(2) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G 15/16
Zoro #
G4205065
UPC #
637363265816
Country of Origin
India

Dimensions

Bore Dia.
15/16 in
Length
1 in
Bolt Circle Dia.
1.5625 in
Dimension V
2 3/16 in
Dimension T
3/4 in
Dimension D Large End
1.172 in
Dimension U
1/4 in
Dimension L
1 in
Dimension D Small End
1.133 in
Bolt Circle Diameter
1.56 in
Bore Diameter
15/16 in
Barrel Diameter
1.133 in
Keyway Height
1/8 in
Length Less Flange
0.75 in
Overall Diameter
2 in
Bushing Diameter
1.172 in
Flange Width
1/4 in
Keyway Width
1/4 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Includes
(2) Cap Screws
Item
Split Taper Bushing
Material
Steel
Taper
3/4 in Per ft
Flange Type
Solid
SAE Grade
G3000
External Key
On Bushing Provides Positive Drive
Bushing Type
Split Taper
System of Measurement
Inch
Fastener Tightening Torque Capacity
95 in-lb
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 15/16 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.